SKU:
TST9616111F
MPN:
50-6111-11
£5.49
Ex VAT
£6.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These medium weight cut level F 10 gauge gloves with thumb reinforcement are ideal for tasks requiring that additional protection.
Features and Benefits
• Rhino Yarn™ cut resistant technology and thumb crotch provide additional resilience in high action areas and equip wearer with excellent cut resistance
• The polyurethane palm coating provides secure dry and light oil grip
• Nitrile patch in the tumb area reinforces an area that is regularly punished for bolstered durability
• Available in an array of sizes to ensure you find the right product for your needs
Typical Applications
• Assembly
• Automotive
• Metal fabrication/stamping
• Transportation
• Manufacturing
Standards
• EN388:2016 - 4.X.4.2.F
Attribute | Value |
---|---|
Brand | Tilsatec |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Black Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | F |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | RhinoYarn® |
MFR Part No. | 50-6111-11 |
Series | 50-6111 |
Size | 11 |
UNSPSC Code | 46181536 |