SKU:
TST9616130D
MPN:
50-6130-10
£5.99
Ex VAT
£7.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These medium weight latex palm coated 10 gauge gloves, provide wearers with extreme cut resistance.
Features and Benefits
• Rhino Yarn™ cut resistant technology provides extreme cut resistance, whilst the crinkle latex palm coating delivers excellent dry and wet grip
Typical Applications
• Glass manufacturing
• Metal fabrication/stamping
• Waste handling/recycling
• Manufacturing
• Construction
Attribute | Value |
---|---|
Brand | Tilsatec |
Coating | Latex |
Coating Coverage | Palm |
Colour | Black |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | F |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | RhinoYarn® |
MFR Part No. | 50-6130-10 |
Series | 50-6130 |
Size | 10 |
UNSPSC Code | 46181536 |