SKU:
MRG9613062K
MPN:
C135080
£2.29
Ex VAT
£2.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These heavy-duty gloves are ideal for use in a range of industries. Delivering excellent puncture resistance, the 10 gauge liner remains flexible to reduce the risk of hand fatigue during prolonged wear.
Features and Benefits
• Breathable open back to keep hands cool and comfortable
• Knitwrist cuff style for maximum comfort
• Rough coating finish delivers an excellent wet and dry grip
• Seamless construction avoids seam on skin irritation
• Flexible glove allows for natural movement and dexterity
Typical Applications
• Construction
• Waste management
• General handling
Standards
• CE Category II
• EN 388:2003 3.2.4.1.
Approvals
• REACH Compliant
Warnings
• Contains natural rubber latex which may cause irritation and allergies in some users
Attribute | Value |
---|---|
Brand | Marigold |
Coating | Latex |
Colour | Black Red |
EAN | 3252449008711 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 2 |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | Cotton Polyester |
MFR Part No. | C135080 |
Series | K200BR |
Size | 8 |
UNSPSC Code | 46181536 |