SKU:
HNW9614901G
MPN:
NFD11HD/10XL
£10.99
Ex VAT
£13.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Thermal gloves recommended for temperatures down to -26°C (-15°F).
Features and Benefits
• Nitrile foam coating aids grip
• Synthetic insulated inner liner and seamless construction keeps wearer warm and comfortable
• Black palm hides soiling improving the gloves lifespan
Typical Applications
• Arduous conditions
• Cold environments
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Nitrile |
Coating Coverage | ¾ Coated |
Colour | Black Blue |
EAN | 3603835519050 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Liner Material | Brushed Synthetic |
MFR Part No. | NFD11HD/10 |
Series | NFD11HD Cold Grip |
Size | 10 |
UNSPSC Code | 46181536 |