£8.49
Ex VAT
£10.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The 55-5123 is a 15 gauge glove, that provides EN388: 2016 level E cut resistance.
Features and Benefits
• The full nitrile coating repels oil and liquids keeping hands dry and protected
• The new micropore nitrile palm coating ensures excellent grip
Typical Applications
• Dry conditions
• Oily conditions
Attribute | Value |
---|---|
Brand | Tilsatec |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | E |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Cotton |
MFR Part No. | 55-5123 |
Series | 55-5123 |
Size | 11 |
UNSPSC Code | 46181536 |