SKU:
TST9616121E
MPN:
50-6121-11
£8.49
Ex VAT
£10.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These 10 gauge cut resistance safety gloves are palm-coated with sandy foam nitrile to give a high level of abrasion resistance, and an excellent grip in wet and oily environments.
Features and Benefits
• Rhino Yarn™ cut resistant technology provides extreme cut resistance
• Reinforced thumb crotch strengthens this vulnerable wear point
• 360° breathability keeps the hands cool and comfortable
• Dark colour hides dirt and extends the life of the glove
• Knitwrist cuff for maximum user comfort
Typical Applications
• Metal fabrication/stamping
• Transportation
• Glass and DGU manufacturing
• Manufacturing
Standards
• CE Category II
• EN388:2016 4.X.4.3.F.
• EN 407:2004 X.1.X.X.X.X.
Attribute | Value |
---|---|
Brand | Tilsatec |
Coating | Nitrile Foam |
Coating Coverage | Palm |
Colour | Black |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | F |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | RhinoYarn® |
MFR Part No. | 50-6121-11 |
Series | 50-6121 |
Size | 11 |
UNSPSC Code | 46181536 |