SKU:
NRH9611494E
MPN:
NFD20/11XXL
£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Seamless Dyneema®/Glass fibre lined gloves that provide high levels of cut protection.
Features and Benefits:
•Blue/white liner coated with grey Polyurethane to give good grip and dexterity
•Treated with a special "anti-wet" coating to make it moisture repellent
•The ideal combination of finger sensitivity and very high cut protection
Typical Applications:
•Handling sharp objects
Attribute | Value |
---|---|
Brand | Honeywell North |
Coating | Polyurethane |
Coating Coverage | Palm Only |
Colour | Green |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Dyneema® |
MFR Part No. | NFD20/11XXL |
Series | NFD20 |
Size | 10 |
UNSPSC Code | 46181536 |