SKU:
GLB9614754E
MPN:
SHO3802
£11.49
Ex VAT
£13.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Nitrile gloves with enhanced grip for abrasive, greasy tasks.
Features and Benefits:
•Protects the hand from oils, hydrocarbons, grease and abrasion, with effective long lasting grip
•A flexible easy-maintenance glove, providing effective protection against cuts and with very good durability
•Breathable back of hand to reduce perspiration
Typical Applications:
•Aerospace
•Automotive
•Construction
•Metal work
•Municipal services
•Manufacturing
Attribute | Value |
---|---|
Brand | Showa |
Coating | Nitrile |
Coating Coverage | Palm & Finger Tips |
Colour | Green Yellow |
EAN | 4901792977456 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Aramid |
MFR Part No. | SHO3802 |
Series | GPKV2R |
Size | 8 |
UNSPSC Code | 46181536 |