Tuffsafe

Cut Resistant Gloves, Grey/Black, Nitrile Palm, HPPE Liner, EN388: 2016, 4, X, 4, 2, D, Size 8

SKU:

TFF9612232E

MPN:

TFF-961-2232E

£6.79

Ex VAT

£8.15

Inc VAT

IN STOCK (50+)

    Product Details

    These nitrile coated gloves are ideal for use in high risk areas. Possessing a nitrile coated palm, a 13 gauge HPPE liner, additional support in the thumb crotch area and an elasticated cuff, the gloves are available to purchase in a range of sizes. Finished in a grey colour with a black palm,


    Features and Benefits
    • The nitrile palm coating provides excellent grip when handling oily or greasy components
    • Additional thumb crotch support provides extra protection in high wear areas
    • Available in a variety of sizes to suit your needs
    • Elasticated cuff provides a snug fit whilst ensuring dexterity


    Typical Applications
    • High risk applications
    • Oil industry


    Standards
    • EN420:2003+A1:2009
    • EN 388:2016 4.X.4.2.D.
    • Dexterity level: 5


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tuffsafe

    Coating

    Nitrile

    Coating Coverage

    Palm Only

    Colour

    Black Grey

    EAN

    5036140464872

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    D

    EN388 Puncture

    2

    EN388 Tear

    4

    Liner Material

    HPPE

    Size

    8

    UNSPSC Code

    46181536