SKU:
TFF9612232G
MPN:
TFF-961-2232G
£6.79
Ex VAT
£8.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These nitrile coated gloves are ideal for use in high risk areas. Possessing a nitrile coated palm, a 13 gauge HPPE liner, additional support in the thumb crotch area and an elasticated cuff, the gloves are available to purchase in a range of sizes. Finished in a grey colour with a black palm,
Features and Benefits
• The nitrile palm coating provides excellent grip when handling oily or greasy components
• Additional thumb crotch support provides extra protection in high wear areas
• Available in a variety of sizes to suit your needs
• Elasticated cuff provides a snug fit whilst ensuring dexterity
Typical Applications
• High risk applications
• Oil industry
Standards
• EN420:2003+A1:2009
• EN 388:2016 4.X.4.2.D.
• Dexterity level: 5
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Nitrile |
Coating Coverage | Palm Only |
Colour | Black Grey |
EAN | 5036140464889 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | HPPE |
Size | 9 |
UNSPSC Code | 46181536 |