SKU:
GLB9613706P
MPN:
SHO5461
£10.99
Ex VAT
£13.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These Level C cut-resistant gloves offer comfort and dexterity as well as protection against cuts and abrasions. Made with a 13 gauge seamless knit, these multi-purpose gloves are breathable to reduce perspiration and irritation from rubbing seams during the working day.
Features and Benefits
• PU foamed coating protects against light oils and grease to avoid discomfort
• Flexible HPPE properties allow for intricate tasks
• Ergonomic design replicates the shape of the hand for better movement and reduced hand fatigue
Typical Applications
• Aerospace
• Automotive
• Engineering
• Construction
• Glass industry
• Manufacturing
• Warehousing and distribution
Standards
• CE certified
• EN 388:2016
Attribute | Value |
---|---|
Brand | Showa |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | HPPE Polyester |
MFR Part No. | SHO5461 |
Series | 546 |
Size | 6 |
UNSPSC Code | 46181536 |