Showa

Cut Resistant Gloves, Grey, EN388: 2016, 4, X, 4, 2, C, PU Palm, HPPE/Polyester, Size 8

SKU:

GLB9613706R

MPN:

SHO5463

£10.99

Ex VAT

£13.19

Inc VAT

IN STOCK (50+)

    Product Details

    These Level C cut-resistant gloves offer comfort and dexterity as well as protection against cuts and abrasions. Made with a 13 gauge seamless knit, these multi-purpose gloves are breathable to reduce perspiration and irritation from rubbing seams during the working day.


    Features and Benefits
    • PU foamed coating protects against light oils and grease to avoid discomfort
    • Flexible HPPE properties allow for intricate tasks
    • Ergonomic design replicates the shape of the hand for better movement and reduced hand fatigue


    Typical Applications
    • Aerospace
    • Automotive
    • Engineering
    • Construction
    • Glass industry
    • Manufacturing
    • Warehousing and distribution


    Standards
    • CE certified
    • EN 388:2016


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Showa

    Coating

    Polyurethane

    Coating Coverage

    Palm

    Colour

    Grey

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    C

    EN388 Puncture

    2

    EN388 Tear

    4

    Liner Material

    HPPE Polyester

    MFR Part No.

    SHO5463

    Series

    546

    Size

    8

    UNSPSC Code

    46181536