uvex

Cut Resistant Gloves, Grey/Lime Green, HPE Back of the Hand & Palm, Bamboo-viscose Liner, EN388: 2016, 4, X, 4, 2, C, Size 8

SKU:

UVX9613370E

MPN:

6060008

£14.49

Ex VAT

£17.39

Inc VAT

IN STOCK (10)

    Product Details

    C500 XG gloves combine protection, comfort, tactility and flexibility with the highest level of cut protection Constructed from bamboo-viscose, glass, HPPE and polyamide.


    Features and Benefits
    • Soft-grip coating provides wearers with outstanding mechanical abrasion resistance and good grip in damp, wet and oily environments
    • Flexible and highly breathable due to Uvex Climazone®
    • High level of cut protection due to Uvex Bamboo TwinFlex Technology®
    • Silicone-free, reducing allergy risks
    • Provides reliable protection from oil and moisture


    Typical Applications
    • Automotive industry
    • Sheet metal processing
    • Building and construction industry
    • Glass handling
    • Assembly
    • Paper industry
    • Maintenance
    • Packaging


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    uvex

    Coating

    High-Performance Elastomer (HPE)

    Coating Coverage

    Back of the Hand & Palm

    Colour

    Lime Green

    EAN

    4048612040058

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    C

    EN388 Puncture

    2

    EN388 Tear

    4

    Liner Material

    Bamboo-Viscose

    MFR Part No.

    6060008

    Series

    60600

    Size

    8

    UNSPSC Code

    46181536