SKU:
UVX9613370G
MPN:
6060009
£14.49
Ex VAT
£17.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
C500 XG gloves combine protection, comfort, tactility and flexibility with the highest level of cut protection Constructed from bamboo-viscose, glass, HPPE and polyamide.
Features and Benefits
• Soft-grip coating provides wearers with outstanding mechanical abrasion resistance and good grip in damp, wet and oily environments
• Flexible and highly breathable due to Uvex Climazone®
• High level of cut protection due to Uvex Bamboo TwinFlex Technology®
• Silicone-free, reducing allergy risks
• Provides reliable protection from oil and moisture
Typical Applications
• Automotive industry
• Sheet metal processing
• Building and construction industry
• Glass handling
• Assembly
• Paper industry
• Maintenance
• Packaging
Attribute | Value |
---|---|
Brand | uvex |
Coating | High-Performance Elastomer (HPE) |
Coating Coverage | Back of the Hand & Palm |
Colour | Lime Green |
EAN | 4048612040065 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Bamboo-Viscose |
MFR Part No. | 6060009 |
Series | 60600 |
Size | 9 |
UNSPSC Code | 46181536 |