SKU:
UVX9613330D
MPN:
6049409
£14.49
Ex VAT
£17.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
C500 foam gloves that are breathable, providing a stable internal climate and a high degree of comfort. Constructed from bamboo-viscose, glass, HPPE and polyamide.
Features and Benefits
• Soft-grip coating provides wearers with outstanding mechanical abrasion resistance and good grip in dry and slightly damp environments
• Flexible and highly breathable due to Uvex Climazone®
• High level of cut protection due to Uvex Bamboo TwinFlex Technology®
• Silicone-free, reducing allergy risks
Typical Applications
• Automotive industry
• Assembly
• Maintenance
• Metalworking
• Shipping/logistics
• Sorting
• Glass handling
• Sheet metal processing
• Paper industry
• Building and construction industry
• Iron/steel industry
• Plumbing
Attribute | Value |
---|---|
Brand | uvex |
Coating | High-Performance Elastomer (HPE) |
Coating Coverage | Palm |
Colour | Lime Green |
EAN | 4048612015124 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Bamboo |
MFR Part No. | 6049409 |
Series | 60494 |
Size | 9 |
UNSPSC Code | 46181536 |