SKU:
TST9618080J
MPN:
55-5120
£8.49
Ex VAT
£10.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These micropore palm coated gloves offer a cut E level of protection in wet and oily environments. The nitrile coating offers an excellent grip, while the form-fitting liner provides tactility and dexterity for improved user comfort.
Features and Benefits
• The micro-pore nitrile palm coating is designed to deliver excellent grip
• Fortified with Rhino Yarn™ cut resistant technology for added protection
• Touch screen compatible for user convenience
Typical Applications
• Assembly
• Automotive
• Metalworks
• Glass manufacture
• White goods
• Construction
• Food manufacture
Standards
• CE Category II
• EN388: 2016 3.X.4.3.E.
Attribute | Value |
---|---|
Brand | Tilsatec |
Coating | Nitrile Foam |
Coating Coverage | Palm |
Colour | Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | E |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | RhinoYarn® |
MFR Part No. | 55-5120 |
Series | 55-5120 |
Size | 10 |
UNSPSC Code | 46181536 |