SKU:
TFF9612219G
MPN:
TFF-961-2219G
£20.49
Ex VAT
£24.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
For use in Medium risk cut areas. Grey PU palm coating provides excellent dexterity and dry grip.
Dexterity level: 5.
EN420:2003+A1:2009.
Liner: 13 gauge HPPE liner (High Performance Polyethylene), Glass Fibre
Coating: Grey PU palm
Cuff: 13 gauge Polyester with elastic blend
Comes in packs of 12
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Polyurethane |
Coating Coverage | Palm Only |
Colour | Grey |
EAN | 5036140464773 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | HPPE |
Pack Quantity | 12 Pairs |
Size | 9 |
UNSPSC Code | 46181536 |