SKU:
PLY9611598B
MPN:
8702T
£9.56
Ex VAT
£11.47
Inc VAT
Product Details
Product Specification
Latex palm coated work gloves with a seamless para-aramid lining that provides protection from slashes, cuts and sharp objects.
Features and Benefits:
•Crinkle latex coating allows good grip
•Durable and versatile due to excellent tear and puncture resistance
Typical Applications:
•General industry
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Latex |
Coating Coverage | Palm-side |
Colour | Blue Yellow |
EAN | 5010699509253 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 3 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 4 |
EN388 Tear | 4 |
Liner Material | Para-amid (Kevlar®) |
MFR Part No. | 8702T |
Series | 8702T Reflex-T Plus |
Size | 8 |
UNSPSC Code | 46181536 |