SKU:
CCK9614996C
MPN:
MP1GM
£1.49
Ex VAT
£1.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Latex rubber coated palm. Knitted base construction to allow air passage and aid comfort. Excellent dexterity. Ideal for construction and steel handling.
Attribute | Value |
---|---|
Brand | Beeswift Click Original Workwear |
Coating | Latex |
Coating Coverage | Palm |
Colour | Natural |
EAN | 5030566037993 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 2 |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Knitted |
MFR Part No. | MP1GM |
Series | MP1G |
Size | 8 |
UNSPSC Code | 46181536 |