Showa

Cut Resistant Gloves, Nitrile Coated, Grey, Size 6

SKU:

SHO9610576A

MPN:

SHO5761

£9.79

Ex VAT

£11.75

Inc VAT

IN STOCK (50+)

    Product Details

    Grey gloves with a foamed nitrile 3/4 dipped coating over a DURACoil liner that is reinforced with HPPE.


    Features and Benefits:
    •Foamed nitrile coating is breathable and efficiently protects the hand from oils and abrasions
    •Maximum comfort when performing delicate tasks due to soft and flexible HPPE properties combined with high multifilament wrapping technique
    •Ergonomically designed to replicate the shape of the hand and enhance wearer comfort


    Typical Applications:
    •Aerospace
    •Automotive
    •Manufacturing
    •Mechanical
    •Engineering
    •Glass industry
    •Construction


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Showa

    Coating

    Nitrile Foam

    Coating Coverage

    ¾ Coated

    Colour

    Grey

    ECLASS Code

    40011201

    EN388

    EN388: 2003

    EN388 Abrasion

    4

    EN388 Puncture

    2

    EN388 Tear

    4

    Liner Material

    DURACoil

    MFR Part No.

    SHO5761

    Series

    Duracoil 576

    Size

    6

    UNSPSC Code

    46181536