£9.79
Ex VAT
£11.75
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Grey gloves with a foamed nitrile 3/4 dipped coating over a DURACoil liner that is reinforced with HPPE.
Features and Benefits:
•Foamed nitrile coating is breathable and efficiently protects the hand from oils and abrasions
•Maximum comfort when performing delicate tasks due to soft and flexible HPPE properties combined with high multifilament wrapping technique
•Ergonomically designed to replicate the shape of the hand and enhance wearer comfort
Typical Applications:
•Aerospace
•Automotive
•Manufacturing
•Mechanical
•Engineering
•Glass industry
•Construction
Attribute | Value |
---|---|
Brand | Showa |
Coating | Nitrile Foam |
Coating Coverage | ¾ Coated |
Colour | Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | DURACoil |
MFR Part No. | SHO5763 |
Series | Duracoil 576 |
Size | 8 |
UNSPSC Code | 46181536 |