£14.49
Ex VAT
£17.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Grey gloves fully coated in foamed nitrile over an engineered fibre liner that is reinforced with HPPE.
Features and Benefits:
•Fully coated nitrile, with an extra nitrile finish on palm for breathability, good grip and high abrasion resistance
•Maximum comfort when performing delicate tasks due to soft and flexible HPPE properties combined with high multifilament wrapping technique
•Ergonomically designed to replicate the shape of the hand and enhance wearer comfort
Typical Applications:
•Aerospace
•Automotive
•Manufacturing
•Oil & gas
•Glass industry
•Engineering
Attribute | Value |
---|---|
Brand | Showa |
Coating | Nitrile |
Coating Coverage | Fully |
Colour | Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Synthetic Fiber |
MFR Part No. | SHO5773 |
Series | Duracoil 577 |
Size | 8 |
UNSPSC Code | 46181536 |