£8.79
Ex VAT
£10.55
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Innovative cut resistant gloves, delivering level D cut resistance to EN388:2016.
Features and Benefits
• Provides good all round mechanical protection, durability and grip in a form-fitting 18 gauge liner
• Combined with the ultimate in fingertip touch sensitivity and tactility, the robust PU palm coating delivers good grip even when slight oil/lubricants are present
• Wearers can switch from hand tools to small components with ease, reducing the need to remove gloves between tasks
• Durable due to Rhino Yarn™ cut resistant technology
• Dark colour liner hides dirt, extending the life of the glove
Typical Applications
• Aerospace
• Construction
• Automotive
• Metal fabrication
• Utilities
Attribute | Value |
---|---|
Brand | Tilsatec |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | RhinoYarn® |
MFR Part No. | 58-4110/8 |
Series | 58-4110 |
Size | 8 |
UNSPSC Code | 46181536 |