£3.99
Ex VAT
£7.79
| Save 48.78%
£4.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Supple and light polyurethane coated gloves that offer wearers cut and puncture protection. Ideal for use in both wet and dry environments.
Features and Benefits:
•Provides wearers with outstanding flexibility and tactile touch
•Individually wrapped for hygiene and treated with Actifresh to kill bacteria
•Machine knitted liner constructed from High Performance Polyethylene fibre blended with Nylon yarn to provide a good cut resistance barrier, while remaining dexterous and comfortable
•Breathable knitted liner to reduce perspiration and skin irritation
•Elasticated wrist provides a secure and comfortable fit
Typical Applications:
•Aerospace
•Automotive
•Construction
•Manufacturing
•Packaging
•Warehousing & distribution
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Polyurethane |
Coating Coverage | Palm-side |
Colour | Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Nylon |
MFR Part No. | SKY462 |
Series | SKY46 Cirrus |
Size | 8 |
UNSPSC Code | 46181536 |