£8.49
Ex VAT
£10.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Seamless 13 gauge cut protection gloves constructed with a polyethylene high tenacity/polyester knitted liner and a polyester palm coating. Ideal for fine tactile handling needing a very good protection against cuts.
Features and Benefits
• Latex knit wrist and fine and stretchable stitches for a snug fit and excellent comfort
• High flexibility and dexterity for optimum comfort in use
• Excellent abrasion and blade cuts resistance
Typical Applications
• Sharp components handling
• Fitting and assembling works
• Quality control
• Automotive
• Glass industry
Attribute | Value |
---|---|
Brand | Marigold |
Coating | Polyurethane |
Coating Coverage | Palm-side |
Colour | Grey |
EAN | 3252446002521 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 3 |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Polyester |
MFR Part No. | 1872E02000 |
Series | PU800 |
Size | 8 |
UNSPSC Code | 46181536 |