£4.19
Ex VAT
£5.03
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Multi-purpose ultra-lightweight cut B gloves that are palm coated in polyurethane and provide excellent dry and light oil grip.
Features and Benefits
• Precision handling is easy thanks to the PU palm coating, which is tough and durable and allows exceptional tactility and dexterity
• The dark colour of the glove hides dirt, extending the garments lifespan
Typical Applications
• Assembly
• Aerospace
• Automotive downstream
• Construction
• Metal/component handling
• White goods manufacturing
Attribute | Value |
---|---|
Brand | Tilsatec |
Coating | Polyurethane |
Coating Coverage | Palm-side |
Colour | Black/Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 3 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
MFR Part No. | 58-2810-09 |
Size | 9 |
UNSPSC Code | 46181536 |