£2.79
Ex VAT
£3.35
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Multi-purpose cut level C gloves with a hard-wearing PU coating.
Features and Benefits
• Polyurethane palm coating provides good grip in dry and slight oil conditions
• Grey colour masks dirt, enhancing product life
Typical Applications
• Assembly
• Automotive downstream
• Metal/component handling
• Construction
• White goods manufacturing
Attribute | Value |
---|---|
Brand | Tilsatec |
Coating | Polyurethane |
Coating Coverage | Palm-side |
Colour | Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Puncture | 3 |
EN388 Tear | 4 |
MFR Part No. | 53-3210-08 |
Size | 8 |
UNSPSC Code | 46181536 |