£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
Waterproof gloves that are ideal for arduous conditions to protect the wearers hands. Constructed using SealSkinz® patented, seamless 3-layer construction that comprises a knitted outer glove, protective waterproof membrane barrier and knitted inner glove.
Features and Benefits:
•Close-fitting, fully waterproof, windproof and breathable spun steel gloves
•Excellent grip and dexterity
•Tough knitted outer incorporates spun steel blend for exceptional mechanical protection
•Merino wool inner provides excellent warmth and wicking performance
•Grip dots on the palm enable excellent grip even when wet
•All SealSkinz® gloves are suitable for machine washing at 40°C or below
Typical Applications:
•Cold, wet environments
Attribute | Value |
---|---|
Brand | Sealskinz |
Coating Coverage | Dotted Palm-side |
Colour | Grey |
EAN | 5060032398471 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 5 |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Liner Material | Nylon |
MFR Part No. | DG871 |
Series | DG871 |
Size | S |
UNSPSC Code | 46181536 |