SKU:
ANS9618297E
MPN:
297-11
£38.49
Ex VAT
£46.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Heavy Duty impact resistant glove with enhanced palm and fingers grip system require ultimate grip.
Features and Benefits
• Designed with TPR impact protection to protect the top of hand and full length of fingers
• Durable grip system on palm and fingers enhances grip in wet and dry settings
• Airprene extended wrist closure with easy fitting tab
• Kevlar stitched with padding on palm for added comfort and dexterity
• High visibility glove for increased awareness and safety
Typical Applications
• Construction
• Manufacturing
• Oil and gas
Notes
• EN 420:2003 + A1:2009
Attribute | Value |
---|---|
Brand | Ansell |
Coating Coverage | Palm & Fingers |
Colour | Yellow |
EAN | 0076490433031 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 3 |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Kevlar® |
MFR Part No. | R297/11 |
Size | 11 |
UNSPSC Code | 46181536 |