SKU:
KEN9614720K
MPN:
751
£3.99
Ex VAT
£6.19
| Save 35.54%
£4.79
Inc VAT
Product Details
Product Specification
Kevlar provides increased protection against cuts, slashes and abrasions as well as offering greater resistance to heat whilst maintaining user comfort and dexterity. For use in many industrial environments.
Attribute | Value |
---|---|
Brand | Workranger |
Coating | Uncoated |
Coating Coverage | Uncoated |
Colour | Yellow |
EAN | 5036140362529 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 1 |
EN388 Cut (Coupe Test) | 4 |
EN388 Puncture | X |
EN388 Tear | 4 |
Liner Material | Kevlar® |
UNSPSC Code | 46181536 |