SKU:
COM9612260F
MPN:
B047100
£9.19
Ex VAT
£11.03
Inc VAT
2 Variations Available
Product Details
Product Specification
Lightweight 13 gauge blue polka dot gloves that are ideal for all kinds of assembly works requiring dexterity, precision and protection against sharp objects.
Features and Benefits
• Made from high performance fibre, using Techcor® Knitting Technology, which enhanced cut protection and dexterity
• Polka dot pattern for added grip performance on the palm and fingers
Typical Applications
• Assembly
• Handling sharp objects
Attribute | Value |
---|---|
Brand | Comasec |
Coating | PVC |
Coating Coverage | Dotted Palm-side |
Colour | Blue White |
EAN | 3252449016303 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Knitted |
MFR Part No. | 2FD0EP4000 |
Series | Cutstar |
Size | 10 |
UNSPSC Code | 46181536 |