SKU:
HNW9611021P
MPN:
2332378-10
£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Product Documents
Black knitted gloves, fully coated in sandy finish foam nitrile. Ideally suited to handling sharp parts in dry or oily environments.
Features and Benefits:
•Dyneema® Diamond Technology gives the glove excellent grip properties
•Black lining and coating hides soiling and extends product lifespan
•Having a high gauge level makes the glove comfortable and efficient to wear
Typical Applications:
•Automotive
•Parts manufacturer
•Glass industry
•Metal work
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Nitrile Foam |
Coating Coverage | Fully Coated Except Cuff |
Colour | Black |
EAN | 3603835657233 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Dyneema® |
MFR Part No. | 2332378-10 |
Series | 2332378 Diamond Black Skin |
Size | 10 |
UNSPSC Code | 46181536 |