SKU:
HNW9611022L
MPN:
2332478-10
£11.79
Ex VAT
£14.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Comfortable and efficient 18 gauge cut and puncture resistant gloves.
Features and Benefits:
•Dyneema® Diamond Technology gives the glove excellent grip properties
Typical Applications:
•Automotive
•Parts manufacturer
•Glass industry
•Metal work
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Nitrile Foam |
Coating Coverage | ¾ Coated |
Colour | Black |
EAN | 3603835656670 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Dyneema® |
MFR Part No. | 2332478-10 |
Series | 2332478 Diamond Black Skin |
Size | 10 |
UNSPSC Code | 46181536 |