SKU:
HNW9611021H
MPN:
2332372-09
£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Product Documents
Black knitted gloves with a sandy finish foam nitrile palm coating. Ideally suited to handling sharp parts in dry or oily environments.
Features and Benefits:
•Dyneema® Diamond Technology gives the glove excellent grip properties
•Black lining and coating hides soiling and extends product lifespan
Typical Applications:
•Automotive
•Parts manufacturer
•Glass industry
•Metal work
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Nitrile Foam |
Coating Coverage | Fully Coated Except Cuff |
Colour | Black |
EAN | 3603835657127 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Dyneema® |
MFR Part No. | 2332372-09 |
Series | 2332372 Diamond Comfort |
Size | 9 |
UNSPSC Code | 46181536 |