SKU:
SHO9610386A
MPN:
SHO3861
£8.99
Ex VAT
£10.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Grey gloves with a microporous nitrile palm coating over a DURACoil liner that is reinforced with HPPE.
Features and Benefits
• Nitrile coating enhances grip and engineered DURACoil liner provides excellent cut resistance
• Maximum comfort when performing delicate tasks due to soft and flexible HPPE properties combined with high multifilament wrapping technique
• Seamless knit prevents irritation
Typical Applications
• Aerospace
• Airports
• Automotive
• Manufacturing
• Mechanical
• Engineering
Attribute | Value |
---|---|
Brand | Showa |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | DURACoil |
MFR Part No. | SHO3861 |
Series | Duracoil 386 |
Size | 6 |
UNSPSC Code | 46181536 |