SKU:
PLY9612631C
MPN:
DFA
£10.99
Ex VAT
£13.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Dyflex® Air gloves designed with an 18 gauge seamless knitted liner made with Dyneema® Diamond Technology.
Features and Benefits
• Ultra-lightweight, breathable and highly flexible due to the combination of Dyneema® and a high-strength polyurethane coating
• Close fitting and dexterous, which allows for precision handling
Specifications
EN88:2016.2.X.4.2.B
Typical Applications
• Assembly of fine parts and components
• Precision handling
• Engineering
• Automotive maintenance and repair
• Metal fabrication
• Electronics
• Sheet metal manufacturing
• Glass industry
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Black Blue |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Dyneema® |
MFR Part No. | DFA/06 |
Series | DFA Dyflex Air |
Size | 6 |
UNSPSC Code | 46181536 |