£8.99
Ex VAT
£10.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The Dyflex® cut-resistant glove is a must-have for safety-conscious individuals who require sustainable workwear. Bio-based Dyneema® technology ensures exceptional cut resistance while aligning with eco-conscious values. Ideal for diverse applications, the glove offers reliable protection without compromising dexterity. Its seamless knitted design and polyurethane coating provide a snug fit and enhanced grip, which makes it perfect for precision tasks.
Features and Benefits
• Utilises cutting-edge bio-based Dyneema® yarn with performance equal to conventional Dyneema®
• Primary raw material, ethylene, transitions from conventional to renewable sources via mass balancing
• Thin polyurethane coating and special fibres ensure exceptional EN388 abrasion performance, extending glove life
• Polyurethane palm coating provides a secure grip in wet and dry conditions for safer handling
• Black colour conceals dirt, maintaining glove appearance and preventing premature discarding
• 15-gauge liner prioritises comfort, providing the most comfortable and secure feeling possible
Typical Applications
• Automotive
• Construction
• Engineering
• Warehouse and logistics
• Transport
• Utility maintenance
• Waste management
• Oil and gas
• Local authority
Standards
• PPE CAT II
• EN 388:2016 4.X.4.2.C
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Black/Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Dyneema® |
MFR Part No. | 882BK |
Pack Quantity | 1 Pair |
Series | Dyflex® |
Size | 10 |
UNSPSC Code | 46181536 |