SKU:
PLY9611686F
MPN:
8825B
£6.79
Ex VAT
£8.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A premium glove that combines tactility and protection. A microfoam nitrile palm coating increases resistance to oils and liquids, maximising grip. Liquids are channelled to provide a safe and secure grip.
Features and Benefits:
•Cut resistant liner is lightweight and flexible, offering wearers both comfort and dexterity
•Designed to be close fitting to give maximum dexterity for precision handling and other tactile applications
•Elasticated knitted wrist provides a secure fit and keeps hands free from dust and debris
Typical Applications:
•Food manufacturing
•Food preparation
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Nitrile Foam |
Coating Coverage | ¾ Coated |
Colour | Blue |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Dyneema® |
MFR Part No. | 8825B |
Series | 8825B Dyflex |
Size | 11 |
UNSPSC Code | 46181536 |