SKU:
PLY9612720J
MPN:
DPN
£12.49
Ex VAT
£14.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These lightweight, cut-resistant gloves protect against tears and abrasions in industrial settings. The close-fitting design ensures excellent dexterity, while the foamed nitrile coating on the palms and fingers acts to channel liquids away from the hands to deliver an excellent grip.
Features and Benefits
• Reinforced between the thumb and forefinger for increased protection
• Seamless liner reduces irritation during prolonged wear
• Breathable liner and knitted wrist provides user comfort
• Elasticated knit-wrist for a secure fit and to protect hands against dirt and debris
Typical Applications
• Automotive
• Construction and utility
• Engineering and manufacturing
• Warehousing and logistics
• Transport
Standards
• CE 0321
• EN388 4.5.4.3.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Nitrile Foam |
Coating Coverage | Palm |
Colour | Blue Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Seamless Knit |
MFR Part No. | DPN/10 |
Series | DPN Dyflex Plus N |
Size | 10 |
UNSPSC Code | 46181536 |