Polyco

Dyflex Ultra, Cut Resistant Gloves, Grey/White, EN388: 2016, 4, X, 4, 2, C, PU Palm, Dyneema®, Size 11

SKU:

PLY9612710E

MPN:

DFU

£11.99

Ex VAT

£14.39

Inc VAT

IN STOCK (30)

    Product Details

    Made with Dyneema® Diamond Technology, these high-performance gloves offer excellent cut resistance. Palm coated with polyurethane, the soft yarn construction is extremely comfortable and provides a good grip.


    Features and Benefits
    • Open back style allows for breathability in warmer environments
    • Knitted elasticated wrist keeps hands free from dust and particles
    • Close fit design gives maximum dexterity


    Typical Applications
    • Automotive
    • Construction & utilities
    • Engineering & manufacturing
    • Oil & gas
    • Warehousing, transport & logistics
    • Waste management & local authority


    Standards
    • CE 0321
    • EN388


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Polyco

    Coating

    Polyurethane

    Coating Coverage

    Palm

    Colour

    Grey White

    EAN

    5010699527431

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    C

    EN388 Puncture

    2

    EN388 Tear

    4

    Liner Material

    Dyneema®

    MFR Part No.

    DFU/11

    Series

    DFU Dyflex Ultra

    Size

    11

    UNSPSC Code

    46181536