SKU:
PLY9612706A
MPN:
DFU
£11.99
Ex VAT
£14.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Made with Dyneema® Diamond Technology, these high-performance gloves offer excellent cut resistance. Palm coated with polyurethane, the soft yarn construction is extremely comfortable and provides a good grip.
Features and Benefits
• Open back style allows for breathability in warmer environments
• Knitted elasticated wrist keeps hands free from dust and particles
• Close fit design gives maximum dexterity
Typical Applications
• Automotive
• Construction & utilities
• Engineering & manufacturing
• Oil & gas
• Warehousing, transport & logistics
• Waste management & local authority
Standards
• CE 0321
• EN388
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Grey White |
EAN | 5010699527394 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Dyneema® |
MFR Part No. | DFU/07 |
Series | DFU Dyflex Ultra |
Size | 7 |
UNSPSC Code | 46181536 |