£7.99
Ex VAT
£9.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Skyline Eco Iridium Gloves: High cut-resistant gloves featuring a nitrile foam palm for dexterity. Constructed with a 25% recycled PET, glass, and steel fiber liner, these gloves offer sustainable cut protection. The touchscreen-friendly design and reinforced thumb saddle enhance versatility, making them a reliable choice for sustainable and protective handwear.
Features and Benefits
• High cut resistance: Level E (EN 388:2016) / ANSI A5
• 15 gauge engineered HPPE with recycled polyester (25% of liner content) offers a unique sensation of comfort and protection
• Steel and glass fibre free to avoid any risks of irritation
• Durable nitrile foam palm coating ensures good protection against abrasion and secure grip in dry, wet and oily conditions
• Reinforced thumb crotch enhances durability
• Touchscreen capabilities to allow usage with screen devices
• RCS (Recycled Claim Standard) certified
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Nitrile Foam |
Coating Coverage | Palm |
Colour | Black/Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Cut (TDM Test ISO 13997) | E |
Liner Material | Glass Fiber HPPE Seamless Knit |
MFR Part No. | SKG00048BH |
Series | Eco Iridium |
Size | L |
UNSPSC Code | 46181536 |