£6.79
Ex VAT
£8.15
Inc VAT
6 Variations Available
Product Details
Product Specification
Skytec Eco Rhodium gloves offer high cut resistance (Cut Level E/ANSI A5) with a PU-coated palm for enhanced grip. The 15-gauge engineered HPPE liner includes 25% recycled polyester, making it steel and glass fiber-free to prevent irritation. These gloves feature durable PU palm coating for protection against abrasion, reinforced thumb crotch for enhanced durability, and touchscreen capabilities. RCS certified, seamless knit for comfort, and an elasticated wrist for a secure fit. Each pair represents the recycling of one 500ml PET plastic bottle.
Features and Benefits
• 15 gauge engineered HPPE with recycled polyester offers a unique sensation of comfort and protection
• Durable PU palm coating ensures good protection against abrasion and a secure grip in dry and greasy conditions
• Touchscreen capabilities to allow usage with screen devices
• RCS (Recycled Claim Standard) certified
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Black/Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Cut (TDM Test ISO 13997) | E |
Liner Material | HPPE |
MFR Part No. | SKG00049BF |
Series | Eco Rhodium |
Size | M |
UNSPSC Code | 46181536 |