SKU:
CTL9613658E
£5.79
Ex VAT
£6.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Cut protection gloves that combine dexterity and safety requirements for general handling applications. Seamless knit lightweight Dyneema® filament yarn 5 finger glove with Polyurethane coated palm.
Features and Benefits
• Anatomically shaped to reduce fatigue
• Seamless knit to reduce irritation and maximise comfort
• Open back to allow flexibility and breathability
• Designed to be laundered, improving the gloved lifespan
• Elasticated cuff for exacting and comfortable fit
• Polyurethane coating provides grip and tactility
Typical Applications
• Aerospace
• General handling
• Glass industry
• Automotive
• Engineering
• Utilities
• Component assembly
• Maintenance
Attribute | Value |
---|---|
Brand | (Unbranded) |
Coating | Polyurethane |
Coating Coverage | Palm-side |
Colour | Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 4 |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Dyneema® |
Series | Electroflex Advance |
Size | 8 |
UNSPSC Code | 46181536 |