SKU:
MRG9611624R
MPN:
FB30
£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
Protects against heat, cuts and sharp edges. Used for PVC extrusion work and glass industries, ideal for pressed metal fabrication. Contact heat applications up to 100C for 15 seconds, EN407. CE - intermediate design.
Attribute | Value |
---|---|
Brand | Marigold |
Coating | Uncoated |
Coating Coverage | Uncoated |
Colour | Yellow |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 4 |
EN388 Puncture | X |
EN388 Tear | 4 |
Liner Material | Kevlar® |
MFR Part No. | FB3000000 |
Series | FB30 Fireblade |
Size | 10 |
UNSPSC Code | 46181536 |