SKU:
TST9618151E
MPN:
TTP051L-8
£10.49
Ex VAT
£12.59
Inc VAT
2 Variations Available
Product Details
Product Specification
The seamless liner provides mechanical and cut protection with the outer latex coating providing full liquid protection in all weathers. The liner crinkle latex coating delivers outstanding grip in wet and dry conditions.
Attribute | Value |
---|---|
Brand | Tilsatec |
Coating | Latex |
Coating Coverage | Fully |
Colour | Black |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 5 |
EN388 Puncture | 4 |
EN388 Tear | 4 |
Liner Material | RhinoYarn® |
MFR Part No. | TTP051L |
Series | TTP051L Flex Grip |
Size | 8 |
UNSPSC Code | 46181536 |