£91.49
Ex VAT
£109.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Elevate hand protection with Flextril 231 gloves, delivering high chemical resistance, reliable cut protection, excellent wet and dry grip, enhanced dexterity, and superior comfort through moisture disbursement technology. Ideal for chemical tool handling, these gloves ensure safety, productivity, and job satisfaction. Cost-effective and compliant with food contact legislation, they offer increased durability for versatile applications, maintaining hygiene and protection.
Features and Benefits
• High chemical resistance
• Reliable cut protection
• Excellent wet and dry grip
• Enhanced dexterity and comfort
• Moisture disbursement technology
• Cost-effective
• Increased durability
• Compliant with food contact legislation
Standards
• EN 388:2016
• EN ISO 374-1
• EN 407
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Nitrile |
Coating Coverage | Palm & Fingertips |
Colour | Blue |
EAN | 3603835714370 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
MFR Part No. | 33-3765E/9L |
Pack Quantity | 12 Pairs |
Size | 9 |
UNSPSC Code | 46181536 |