SKU:
GLB9614845A
MPN:
SKY511
£8.49
Ex VAT
£10.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Grip gloves constructed with a sponge nitrile (patent pending) palm and ventilated liner.
Features and benefits:
•Micro-capillaries draw liquid away from the surface to provide better grip in all applications
•Sanitized® antimicrobial finish provides extra freshness
•Elasticated wrist and ventilated liner enhance wearer comfort and keep hands cool by reducing perspiration
•Orange back of hand promotes improved visibility and easy identification on site
Typical Applications:
•Aerospace
•Automotive
•Construction
•Assembly
•Maintenance
•Waste management
•Logistics
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Black Orange |
EAN | 5060149206065 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | HPPE |
MFR Part No. | SKY511 |
Series | Gamma 3 |
Size | 7 |
UNSPSC Code | 46181536 |