£6.29
Ex VAT
£7.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The Matrix® GH378 crinkle latex cut protection glove is an essential choice for customers seeking versatile hand protection. These gloves offer a seamless, lightweight knitted liner with a crinkle latex palm coating, providing excellent Cut F protection. Balancing protection and dexterity, these gloves deliver reliability, safety, and control in a variety of applications.
Features and Benefits
• Lightweight liner offers excellent cut and tear resistance for enhanced protection
• Crinkle latex palm coating ensures a secure grip in wet and dry conditions, promoting safe handling
• Close-fitting design maximises dexterity for intricate tasks
• Elasticated knitted wrist provides a secure fit, keeping hands free from dust and debris
• Plastic-free packaging aligns with eco-friendly practices
Typical Applications
• Automotive
• Construction
• Utility repair
• Engineering
• Oil and gas
• Manufacturing
Standards
• PPE CAT II
• EN 388:2016 3.X.4.2.F
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Latex |
Coating Coverage | Palm |
Colour | Black Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | F |
EN388 Puncture | 2 |
EN388 Tear | 4 |
MFR Part No. | GH378 |
Series | Matrix® |
Size | 9 |
UNSPSC Code | 46181536 |