£9.19
Ex VAT
£11.03
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The Grip it® Oil Cut E Nitrile Coated Cut Resistant Glove from Polyco® prioritises user safety and comfort with its high-visibility, seamless design and dual nitrile coating. Ideal for diverse applications, the glove provides excellent protection against cuts and abrasions while ensuring enhanced grip and resistance to oils.
Features and Benefits
• Contoured shape, seamless knitted liner, and resilient nitrile coating minimise hand fatigue during extended use
• High visibility colour scheme for increased visual awareness
• Elasticated knitted wrist ensures a snug fit and keeps hands free from dirt and debris
• Flat nitrile coating prevents water penetration, while foam nitrile coating offers lasting grip in wet and oily settings
• Formulated with SilverClear®, a potent antimicrobial agent, inhibiting bacterial, fungal, and viral growth, and protecting against mould and odours for prolonged material integrity
Typical Applications
• Automotive
• Construction
• Engineering
• Waste Management
• Local authority
• Manufacturing
Standards
• PPE CAT II
• EN 388:2016 4.X.4.3.E
• EN 407:2004
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Nitrile |
Coating Coverage | Fully |
Colour | Black/Orange |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | E |
EN388 Puncture | 3 |
EN388 Tear | 4 |
MFR Part No. | GIOKX |
Series | Grip it® |
Size | 10 |
UNSPSC Code | 46181536 |